Beli flexible joint tozen indonesia di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)Deskripsi:Gate Valve Disc Brass Flange End Connection JIS10K dengan spesifikasi ukuran 1.5 - 10 Inchi adalah katup dari brand TP untuk kebutuhan industri dan bisnis andaatribut:
- Material: Cast Iron
- SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Deskripsi:Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis andaatribut:
- Item Code: 192-2
- Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-6300atribut:
- Length: 500 mm
- Model : NK-6300
- Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-3100Deskripsi:Material : Sus304Pressure : 10 barPenghubung : Flangeatribut:
- Model : NK-3100
- Tozen Flexible Hose SS304 SF-100 WP 10K SCR UnionDeskripsi:Absorption of the piping strain in the line of water, steam, oil, chemicals, etc., absorption of vibration and ground sinking.atribut:
- Suitable: Water, Steam, Oil, Chemicals. Etc
- Maximum Working Temperature (°C): 220
- HQ Gate Valve Brass Class 125 Screwed End (Katup)atribut:
- Material: Brass
- TP Katup Kupu-Kupu Disc SS304 Seat EPDM Wafer Type JIS10K/PN10/ANSI150 (Katup)atribut:
- Material: Cast Iron
- Ishiguro Flange JIS10K SO FF Black Steelatribut:
- Material: Black Steel
- SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)Deskripsi:10K FC GATE VALVE CAC406 FLANGE TYPE(showa Gate Valve CAC406 FLANGE TYPE 65A 2 1/2 Inch (class 10K)material : FC item code : 8-1atribut:
- Item Code: 8-1
- Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: 1.37Mpa WOG (-10 to 120Degrees C)
- Standard: JIS
- Tozen Flexible Hose SS304 SFI-600 JIS 10K Flangeatribut:
- Suitable: Water, Steam, Turbines, Gas, Fuel Oil, Air, etc
- Maximum Working Temperature (°C): 220
- Tozen Butterfly Valve, Wafer 10K, Teflon Seat LeverDeskripsi:For BS 4505 PN10/PN16 Flange Mounting. Face-to-Face Dimension to ISO 5752/BS 5155/BS EN 593. Lever Operator.atribut:
- Working Pressure (Bar): 16
- Suitable: Water, Oil & Gas
- Material: Ductile Iron
- Tozen Flexible Rubber Joint Oflex #150 Ductile Iron Flange (Sambungan Karet Fleksibel Oflex)Deskripsi:Single flexible rubber joints with corrugated flanges.
- Tozen Flexible Rubber Joint Oflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Oflex)Deskripsi:Single flexible rubber joints with corrugated flanges.
- Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)Deskripsi:Usage:Vibration absorption. Land subsidence, earthquake measures.atribut:
- Maximum Working Pressure: 1MPa
- Tozen Flexible Rubber Joint Oflex JIS 10K Ductile Iron Flange (Sambungan Karet Fleksibel Oflex)Deskripsi:Single flexible rubber joints with corrugated flanges.
- Tozen Butterfly C/I, Wafer JIS 10K Disc SS304, EPDM Seat. WP. 16kg, Stem SS 416, LeverDeskripsi:Suitable for multi standards. Dimensions face to face to BS 5155/BS en 593. Lever/worm gear operator. note: 1. The actuator mounting flange is according to ISO 5122 drilling. 2. Butterfly valves can be supplied with electric actuators. 3. Micro switch / limit switch box is available upon request. 4. Other standard leads available upon request. 5. Designs and specifications are subject to change without prior notice.atribut:
- Working Pressure (Bar): 16
- Suitable: Water, Oil
- Working Temperature (°C): -20 to 110
- TP Ball Valve 2-Pieces Body Seat PTFE Flange End Connection JIS10K (Katup)atribut:
- Material: Cast Iron
Daftar Harga flexible joint tozen indonesia Terbaru October 2026
| TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup) | Rp2.199.900 |
| SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup) | Rp9.199.900 |
| Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-6300 | Rp3.499.900 |
| Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-3100 | Rp609.900 |
| Tozen Flexible Hose SS304 SF-100 WP 10K SCR Union | Rp369.900 |
| HQ Gate Valve Brass Class 125 Screwed End (Katup) | Rp159.900 |
| TP Katup Kupu-Kupu Disc SS304 Seat EPDM Wafer Type JIS10K/PN10/ANSI150 (Katup) | Rp599.900 |
| Ishiguro Flange JIS10K SO FF Black Steel | Rp52.900 |
| SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup) | Rp5.599.900 |
| Tozen Flexible Hose SS304 SFI-600 JIS 10K Flange | Rp869.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102046937-1.jpg)
%20Gate%20Valve%20SUS403%20Class%2010K%20Flange%20Type%20(Katup)/2aP102180082-2.jpg)
%2010K%20SUS%20Flexible%20Joint%20(Flexible%20Hose)%20NK-6300/P102114759-1.jpg)
%2010K%20SUS%20Flexible%20Joint%20(Flexible%20Hose)%20NK-3100/P102114742-1.jpg)

/P102046906-2.jpg)
/P102046944-1.jpg)

%20Gate%20Valve%20CAC406%20Flange%20Type%20Class%2010K%20(Katup)/P102180075-1.jpg)


/5iP103565198-3.jpg)
/5xP103565213-4.jpg)
%20Flexible%20Metal%20Hose%20Union%20Welding%20Free%20Type%20(Selang%20Fleksibel)/P102030240-1.jpg)
/5oP103565204-3.jpg)

/P102046920-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)